Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 19P MFE 5M PUR
Mfr # 333030P80M050
Zoro # G0394327
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- IP Rating IP67
- Type Double Ended
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 333030P80M050
- Zoro # G0394327
- UPC # 78678841461
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Wire Size AWG | 18, 22 |
Cable Diameter | 11.43mm (.450") |
Description
Mini-Change C-Size Double-Ended Cordset, 19 Poles, Male (Straight) to Female (Straight), 18 & 22 AWG, PUR Cable, 5.0m (16.40 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING 4 in. Sq Gfi/Outlet Cover (1845)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- Brad Harrison Sensor Cordsets & Receptacles