Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC 19P FP 5M PUR
Mfr # 303000P80M050
Zoro # G0389436
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- IP Rating IP67
- Keyway Single
- Type Single Ended
- Color - Cable Jacket Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 303000P80M050
- Zoro # G0389436
- UPC # 78678841459
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 11.43mm (.450") |
Wire Size AWG | 18, 22 |
Description
Mini-Change C-Size Single-Ended Cordset, 19 Poles, Female (Straight) to Pigtail, 18 and 22 AWG, PUR Cable, 5.0m (16.40 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL3100R6W)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Brad Harrison Sensor Cordsets & Receptacles