Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 12P FR 12" 16/1 PVC
Mfr # 3R2004A20A120
Zoro # G2024478
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Coupling Type External Thread
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3R2004A20A120
- Zoro # G2024478
- UPC # 78172553090
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Coupling Type | External Thread |
Keyway | Single |
Gender | Female |
Voltage - Maximum | 600V AC/DC |
Poles | 12 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Wire/Cable Type | UL 1015 |
Temperature Range - Operating | -20°C to +105°C |
CSA | LR6837 |
Orientation | Straight |
Current - Maximum per Contact | 5.0A |
UL | E152210 |
Panel Mount | Front |
Series | 130015 |
Product Name | Mini-Change |
Description
Mini-Change C-Size Receptacle, 12 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C080804)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RV2-A2)
- LEVITON Receptacle (5362-GY)
- LEVITON 15 amps 125 V Duplex Brown Outlet 5-15R (05320-0CP)
- US HARDWARE United States Hardware E-120C White Duplex Receptacle (6441778)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Duplex Recept W/Covr Brn (250-01228-000)
- LEVITON Receptacle (8300-I)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- Brad Harrison Duplex Straight Blade Receptacles