Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 10P MR 12" 16/1 PVC
Mfr # 3R1006A20A120
Zoro # G5623512
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Voltage - Maximum 600V AC/DC
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3R1006A20A120
- Zoro # G5623512
- UPC # 78172553231
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
Current - Maximum per Contact | 7.0A |
Gender | Male |
Wire/Cable Type | UL 1015 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Coupling Type | External Thread |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +105°C |
Poles | 10 |
UL | E152210 |
Orientation | Straight |
Product Name | Mini-Change |
Panel Mount | Front |
Series | 130015 |
Description
Mini-Change C-Size Receptacle, 10 Poles, 1/2" - 14 NPT Threads, Male (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- LEVITON Receptacle (8200-I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- LEVITON Receptacle (16342-W)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STGN)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R Almond (SNAP5362LAA)
- Brad Harrison Straight Blade Devices