Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC 10P FR 12" 16/1 PVC
Mfr # 3R1004A20A120
Zoro # G2022423
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Orientation Straight
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3R1004A20A120
- Zoro # G2022423
- UPC # 78172553645
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Orientation | Straight |
Coupling Type | External Thread |
Poles | 10 |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 7.0A |
Material - Component | Zinc Die-Cast with Black Epoxy |
Wire/Cable Type | UL 1015 |
Gender | Female |
Voltage - Maximum | 600V AC/DC |
Keyway | Single |
CSA | LR6837 |
UL | E152210 |
Product Name | Mini-Change |
Series | 130015 |
Panel Mount | Front |
Description
Mini-Change C-Size Receptacle, 10 Poles, 1/2" - 14 NPT Threads, Female (Straight) to 16 AWG Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0253" Diameter, Natural (22BCW100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- EATON WIRING DEVICES Grounded Watertight Plug (14W47-K)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- LEVITON Receptacle (8430)
- LEVITON Receptacle (8300-HW)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON OUTLET YELLOW 5-15R 125V (WBR15-00Y)
- Brad Harrison Straight Blade Devices