Shop All Duplex Straight Blade Receptacles
Brad Harrison
M12-RECEPT-4P-MALE-FR-M16-0.3M
Mfr # WR4U26E03C3003
Zoro # G2023385
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP69K
- Type Single Ended (pigtail)
- Length 0.30m
- Material - Component Nickel-plated Brass
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # WR4U26E03C3003
- Zoro # G2023385
- UPC # 883906778910
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Wire Size AWG | 22 |
Mounting Thread Size | M16 x 1.5 |
Details
IP Rating | IP69K |
Type | Single Ended (pigtail) |
Material - Component | Nickel-plated Brass |
Nema Rating | NEMA 6 |
Gender | Male |
Coupling Type | External Thread |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +90°C |
Series | 120084 |
Orientation | Straight |
Wire/Cable Type | Leads, UL 1061 |
Keyway | Single |
Product Name | Ultra-Lock (M12) |
Poles | 4 |
Panel Mount | Front |
Description
Ultra-Lock (M12) Receptacle, 4 Poles, M16x1.5 Mounting Threads, Male (Straight) to 0.34mm2 PVC Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200SGIA)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, DuplexReceptacle, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20BL)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- Brad Harrison Straight Blade Devices