Shop All Duplex Straight Blade Receptacles
Brad Harrison
M12-RECEPT-4P-FEM-FR-M16-0.3M
Mfr # WR4U20E03C3003
Zoro # G2023963
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP69K
- Length 0.30m
- Wire Size AWG 22
- Panel Mount Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # WR4U20E03C3003
- Zoro # G2023963
- UPC # 883906778804
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Wire Size AWG | 22 |
Mounting Thread Size | M16 x 1.5 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP69K |
Panel Mount | Front |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Product Name | Ultra-Lock (M12) |
Material - Component | Nickel-plated Brass |
Gender | Female |
Wire/Cable Type | Leads, UL 1061 |
Orientation | Straight |
Nema Rating | NEMA 6 |
Series | 120025 |
Poles | 4 |
CSA | LR6837 |
Description
Ultra-Lock (M12) Receptacle, 4 Poles, M16x1.5 Mounting Threads, Female (Straight) to 0.34mm2 PVC Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- NVENT CADDY J-Hook, Screw On 1/8-5/8 In Flange (CAT12BC200B)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- LEVITON Receptacle (8300-HLI)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- LEVITON Receptacle (5262-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- Brad Harrison Duplex Straight Blade Receptacles