Shop All Hazardous Location Plugs
Brad Harrison
M12 4P MA STR PG9 FA SCREW
Mfr # 8A4006-32
Zoro # G0403454
product price: $47.99
/ea
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 18
- Cable Diameter 4.10 - 8.10mm (.161-.319")
- Material - Coupling Nut Nickel-plated Brass
- CSA LR6837
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8A4006-32
- Zoro # G0403454
- UPC # 78172553083
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18 |
Cable Diameter | 4.10 - 8.10mm (.161-.319") |
Details
Material - Coupling Nut | Nickel-plated Brass |
CSA | LR6837 |
Coupling Type | External Thread |
Material - Plating Mating | Silver |
Keyway | Single |
Temperature Range - Operating | -25°C to +90°C |
Poles | 4 |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC / 300V DC |
Material - Connector Body | PA |
Orientation | Straight |
Gender | Male |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Approvals | cCSAus certified |
Product Name | Micro-Change (M12) |
Series | 120071 |
IP Rating | IP67 |
Material - Contact | Brass |
Description
Micro-Change (M12) Single Keyway with PG9 Cable Fitting, Straight Male, 4 Poles, Cable Diameter 4.10-8.10mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 3 Pole, 120/240V AC (QOB325)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- DARE Splicing Sleeves (DP4-5/10)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Brad Harrison Pin & Sleeve Devices