Shop All Hazardous Location Plugs
Brad Harrison
M12 4P MA RA PG7 FA SCREW
Mfr # 8A4007-31
Zoro # G0388027
Sold in multiples of 3 for $137.97
$137.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Orientation 90° Angle
- Material - Plating Mating Silver
- Material - Coupling Nut Nickel-plated Brass
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8A4007-31
- Zoro # G0388027
- UPC # 78678875702
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Details
Current - Maximum per Contact | 4.0A |
Orientation | 90° Angle |
Material - Plating Mating | Silver |
Material - Coupling Nut | Nickel-plated Brass |
CSA | LR6837 |
Coupling Type | External Thread |
Temperature Range - Operating | -25°C to +90°C |
Gender | Male |
Poles | 4 |
Keyway | Single |
Voltage - Maximum | 250V AC / 300V DC |
Material - Connector Body | PA |
Diagnostics / LEDs | No |
Material - Contact | Brass |
Series | 120071 |
Approvals | cCSAus certified |
IP Rating | IP67 |
Product Name | Micro-Change (M12) |
Type | Field Attachable Connector |
Description
Micro-Change (M12) Single Keyway with PG7 Cable Fitting, 90 Deg. Angle Male, 4 Poles, Cable Diameter 3.30-6.60mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11583284)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- VELCRO BRAND 75 ft L Reclosable Fastener Beige (191191)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU315)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Brad Harrison Hazardous Location Plugs