Shop All Duplex Straight Blade Receptacles
Brad Harrison
LOCATOR OUTLET BOX W/O CORD 5-15RCPTS
Mfr # 32W90-1
Zoro # G2023796
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Illuminated Outlet Box
- NEMA Configuration NEMA 5-15
- Enclosure Rating NEMA 4
- Voltage - Maximum 125V
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 32W90-1
- Zoro # G2023796
- UPC # 78678876102
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Type | Illuminated Outlet Box |
NEMA Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 4 |
Voltage - Maximum | 125V |
CSA | LR6837 |
Receptacle Type | Single |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
Series | 130135 |
Product Name | Watertite® |
Number of Receptacles | 4 |
Material - Housing | Rubber |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Watertite 100W Illuminated Multiple Outlet Box, (4) NEMA 5-15 Single with Flip Lid, F3 (3/4") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC 50A Power Inlet Box W/ Cover (EGSPI50)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- LEVITON Receptacle (5262-I)
- LEVITON Receptacle (5015)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C2WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- Brad Harrison Duplex Straight Blade Receptacles