Shop All Duplex Straight Blade Receptacles
Brad Harrison
LOCATOR OUTLET BOX W/CORD 5-15RCPTS1 FT.14-
Mfr # 32W90-1E143
Zoro # G2021723
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Illuminated Outlet Box
- NEMA Configuration NEMA 5-15
- CSA LR6837
- Cord Grip Body Size F3 3/4"
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 32W90-1E143
- Zoro # G2021723
- UPC # 78678876104
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 13.59mm (.535") |
Cord Length | 0.305m (1.0') |
Details
Type | Illuminated Outlet Box |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Voltage - Maximum | 125V |
Number of Receptacles | 4 |
Cord Type | 14/3 SOOW |
Receptacle Type | Single |
Mounting Style | Portable |
Product Name | Watertite® |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Material - Housing | Rubber |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Description
Watertite 100W Illuminated Multiple Outlet Box, (4) NEMA 5-15 Single with Flip Lid, 0.305m (1.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- INTERMATIC Photocontrol, 120V AC, 1800 W Max Watt, 15 A Incandescent Amps, 8.3 A Max. Ballast Amps, SPST (K4221C)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PM)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- LEVITON Receptacle (5262-GY)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- Brad Harrison Duplex Straight Blade Receptacles