Shop All Sensor Cordsets & Receptacles
Brad Harrison
Internal Thread Receptacle, 5, Female, 4A
Mfr # 8R5A00A18A120
Zoro # G3398787
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 1 ft.
- Plug or Connector Type Female
- Plug End Straight
- Max. Voltage 250VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R5A00A18A120
- Zoro # G3398787
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 22 AWG |
Wire Length | 1 ft |
Face Dia. | 0.57 in |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size AWG | 22 |
Length | 0.305m |
Mounting Size | 1/4-14 NPT Mount |
Connector Mating Size | M12x1 |
Description
Internal Thread Receptacle, Number of Pins 5, Plug or Connector Type Female, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.57 in, Keyway Single, Body Material PVC, Color Black, NEMA Rating 6P, Wire Length 1 ft, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- STEEL CITY Electrical Box Cover, Square, Blank (52C1)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- Brad Harrison Sensor Cordsets & Receptacles