Shop All Sensor Cordsets & Receptacles
Brad Harrison
Internal Thread Connector, 4, Male, 15 AWG
Mfr # 1A4002-34
Zoro # G1256166
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 4
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 600VAC/DC
- Max. Current 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1A4002-34
- Zoro # G1256166
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24 AWG to 15 AWG |
Face Dia. | 1 in |
Wire Size AWG | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Connector Mating Size | 7/8"-16 UN |
Description
Internal Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 24 to 15 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material Polyamide, Color Black, IP Rating 68, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- CORNING Displacement Connector, 26-19 AWG, PK500 (80611327653)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- Brad Harrison Sensors