Shop All Sensor Cordsets & Receptacles
Brad Harrison
Internal Thread Connector, 4, Female, M12
Mfr # 8A4001-31
Zoro # G0967924
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 4
- Cable Length 3.30mm to 6.60mm
- Plug or Connector Type Female
- Plug End 90 Degrees
- Max. Voltage 250VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8A4001-31
- Zoro # G0967924
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.30mm to 6.60mm |
Wire Size | 18 AWG |
Face Dia. | 0.374 in |
Cable Diameter | 3.30-6.60mm (.130-.260") |
Connector Mating Size | M12x1 |
Description
Internal Thread Connector, Number of Pins 4, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.374 in, Keyway Single, Body Material Polyamide, Color Black, NEMA Rating 6P, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W210)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- BRAD HARRISON Cordset, 9 Pin, Receptacle, Male (3R9006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- Brad Harrison Sensor Cordsets & Receptacles