Shop All GFCI Receptacles
Brad Harrison
GFCI WT DPLX W/GCM 5-20 6 FT. PORTABLEPOW
Mfr # 3304GGFL123
Zoro # G2023464
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- Flip Lid Yes
- Cord Type 12/3 SOOW
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3304GGFL123
- Zoro # G2023464
- UPC # 78678804492
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Details
Type | GFCI Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
Flip Lid | Yes |
Cord Type | 12/3 SOOW |
Series | 130137 |
Enclosure Rating | NEMA 4X |
GFCI | Yes |
Material - Housing | Nylon |
Receptacle type | Duplex |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
GFCI Reset | Manual |
Voltage - Maximum | 125V |
Number of Receptacles | 1 |
Mounting Style | Portable |
Ground Continuity Monitor | Yes |
Description
Watertite GFCI Multiple Outlet FD Box with Ground Continuity Monitor, (1)NEMA 5-20 Duplex with Flip Lids, 1.83m (6.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-20 Watertite Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- MONOPRICE Grounded Ac Power Cord, 10 ft.Black (7689)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (GFTRST83WNL)
- FEIT ELECTRIC OUTLET STAKE W/WIFI GRN (PLUGWIFISTKWP)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- Brad Harrison GFCI Receptacles