Shop All GFCI Receptacles
Brad Harrison
GFCI WT DPLX W/GCM 5-15 50 FT.
Mfr # 3301GGFB143
Zoro # G2022773
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Material - Housing Nylon
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3301GGFB143
- Zoro # G2022773
- UPC # 78678809453
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 15.24m (50.0') |
Cord Diameter | 13.59mm (.535") |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Enclosure Rating | NEMA 4X |
Voltage - Maximum | 120V |
GFCI Reset | Manual |
Flip Lid | Yes |
Number of Receptacles | 1 |
Product Name | Watertite® |
Receptacle type | Duplex |
GFCI | Yes |
Ground Continuity Monitor | Yes |
Series | 130137 |
Cord Type | 14/3 SOOW |
Feed-Thru | No |
Open Neutral Relay | No |
Description
Watertite GFCI Multiple Outlet FD Box with Ground Continuity Monitor, (1) NEMA 5-15 Duplex with Flip Lids, 15.24m (50.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-15 Watertite Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- INSULTAB Shrink Tubing, 0.093in ID, Black, 6in, PK5 (HS-614 3/32 Blk 6)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007HA3)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (224)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- LEVITON GFI Receptacle (GFTR2-E)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- Brad Harrison GFCI Receptacles