Shop All GFCI Receptacles
Brad Harrison
GFCI WT DPLX 5-20 6 FT. PORT.PWR
Mfr # 3304GFL123
Zoro # G2024112
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Multiple Outlet Box
- Enclosure Rating NEMA 4X
- GFCI Yes
- Receptacle type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 3304GFL123
- Zoro # G2024112
- UPC # 78678809469
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Multiple Outlet Box |
Enclosure Rating | NEMA 4X |
GFCI | Yes |
Receptacle type | Duplex |
Mounting Style | Portable |
Product Name | Watertite® |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Material - Housing | Nylon |
Series | 130137 |
Voltage - Maximum | 120V |
GFCI Reset | Manual |
Cord Type | 12/3 SOOW |
Feed-Thru | No |
Open Neutral Relay | No |
Ground Continuity Monitor | No |
Description
Watertite GFCI Multiple Outlet FD Box, (1)NEMA 5-20 Duplex with Flip Lids, 1.83m (6.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-20 Watertite Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- LEVITON SmartLockPro Dual Function 15A White Residential Grade AFCI/GFCI Outlet (R12-AGTR1-0KW)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, White, PK 3 (GLS-20ATR-WH-03)
- Brad Harrison GFCI Receptacles