Shop All GFCI Receptacles
Brad Harrison
GFCI WT DPLX 5-20 100 FT. PORT.PWR
Mfr # 3304GFD123
Zoro # G2022362
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- Material - Housing Nylon
- Receptacle type Duplex
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3304GFD123
- Zoro # G2022362
- UPC # 78678828307
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 30.48m (100.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | GFCI Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
Material - Housing | Nylon |
Receptacle type | Duplex |
Cord Type | 12/3 SOOW |
Flip Lid | Yes |
Product Name | Watertite® |
GFCI Reset | Manual |
GFCI | Yes |
Mounting Style | Portable |
Enclosure Rating | NEMA 4X |
Series | 130137 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 120V |
Number of Receptacles | 1 |
Open Neutral Relay | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Watertite GFCI Multiple Outlet FD Box, (1)NEMA 5-20 Duplex with Flip Lids, 30.48m (100.0 ft.) Cord Length 14/3 SOOW Cord, NEMA 5-20 Watertite Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPC02-C00-000A)
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- LEVITON GFI Receptacle (GFNT1-W)
- Brad Harrison GFCI Receptacles