Shop All GFCI Receptacles
Brad Harrison
GFCI WT DPLX 5-15 100PORT.PWR
Mfr # 3301GFD143
Zoro # G5626513
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Mounting Style Portable
- Cord Diameter 13.59mm (.535")
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3301GFD143
- Zoro # G5626513
- UPC # 78678809449
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 30.48m (100.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Mounting Style | Portable |
Current - Maximum per Contact | 15.0A |
GFCI | Yes |
Voltage - Maximum | 120V |
Number of Receptacles | 1 |
Material - Housing | Nylon |
GFCI Reset | Manual |
Flip Lid | Yes |
Receptacle type | Duplex |
Series | 130137 |
Enclosure Rating | NEMA 4X |
Cord Type | 14/3 SOOW |
Product Name | Watertite® |
Ground Continuity Monitor | No |
Open Neutral Relay | No |
Feed-Thru | No |
Description
Watertite GFCI Multiple Outlet FD Box, (1) NEMA 5-15 Duplex with Flip Lids, 30.48m (100.0 ft.) Cord Length 14/3 SOOW Cord, NEMA 5-15 Watertite Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- JOHNSON CONTROLS Current Sensor Solid, 020/40/80 (H721LC)
- SQUARE D Fuse Kit, 600VAC, 60A (RFK06H)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- LEVITON GFI Receptacle (GFTR2)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- LEGRAND HOME SYSTEMS Legrand Radiant Tamper Resistant Receptacle, 20A, 125V, Ivory (2097TRI)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GF5262SGGY)
- Brad Harrison GFCI Receptacles