Shop All Hazardous Location Plugs
Brad Harrison
FA M12 PRO 5P BC MA STR SCR SHLD
Mfr # BA5S06-32
Zoro # G0400435
product price: $72.29
/ea
Sold in multiples of 2 for $144.58
$144.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Micro-Change (M12), PROFIBUS
- Material - Plating Mating Silver
- Orientation Straight
- Voltage - Maximum 250V AC/DC
- Material - Contact Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # BA5S06-32
- Zoro # G0400435
- UPC # 78678850052
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Details
Product Name | Micro-Change (M12), PROFIBUS |
Material - Plating Mating | Silver |
Orientation | Straight |
Voltage - Maximum | 250V AC/DC |
Material - Contact | Brass |
Temperature Range - Operating | -25°C to +90°C |
Gender | Male |
Series | 120100 |
Coupling Type | External Thread |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 5 |
Type | Field Attachable Connector |
Current - Maximum per Contact | 4.0A |
Keyway | Reverse |
IP Rating | IP67 |
Description
Micro-Change (M12) Field Attachable Connector, PROFIBUS Shielded, Straight Male
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JKS-15)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Brad Harrison Pin & Sleeve Devices