Shop All Hazardous Location Plugs
Brad Harrison
FA M12 PRO 5P BC FE STR SCR SHLD
Mfr # BA5S00-32
Zoro # G0392963
product price: $67.99
/ea
Sold in multiples of 100 for $6,799.00
$6,799.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Temperature Range - Operating -25°C to +90°C
- Orientation Straight
- Keyway Reverse
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # BA5S00-32
- Zoro # G0392963
- UPC # 78678850053
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Details
IP Rating | IP67 |
Temperature Range - Operating | -25°C to +90°C |
Orientation | Straight |
Keyway | Reverse |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V |
Type | Field Attachable Connector |
Coupling Type | Internal Thread |
Poles | 5 |
Series | 120100 |
Material - Contact | Brass |
Current - Maximum per Contact | 4.0A |
Product Name | Micro-Change (M12), PROFIBUS |
Material - Plating Mating | Silver |
Gender | Female |
Diagnostics / LEDs | No |
Description
Micro-Change (M12) Field Attachable Connector, PROFIBUS Shielded, Straight Female
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Modular smart relay, Zelio Logic SR2 SR3, 26 IO, 12V DC, clock, display (SR3B261JD)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Brad Harrison Hazardous Location Plugs