Shop All Hazardous Location Plugs
Brad Harrison
FA M12 4P DC MA STR SHLD 0, 25-05mm²
Mfr # E1AS06-53
Zoro # G0383854
Sold in multiples of 2 for $124.38
$124.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation Straight
- Material - Connector Body Zinc Die-Cast
- Keyway D-coded
- Coupling Type External Thread
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # E1AS06-53
- Zoro # G0383854
- UPC # 889056509961
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22-26 |
Cable Diameter | 4.00-8.00mm (.157-.315") |
Details
Orientation | Straight |
Material - Connector Body | Zinc Die-Cast |
Keyway | D-coded |
Coupling Type | External Thread |
Poles | 4 |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -40°C to +85°C |
Material - Coupling Nut | Zinc Die-Cast, Nickel-Plated |
Material - Plating Mating | Gold |
Gender | Male |
Voltage - Maximum | 250V |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Product Name | Micro-Change (M12) |
Series | 130047 |
IP Rating | IP67 |
Material - Contact | Copper Alloy |
Approvals | cCSAus certified |
Description
Micro-Change (M12) PROFINET Field Attachable Connector, 4 Poles, D-Coded, Straight, Male, Shielded, IDC Termination, Cable Diameter 4.00-8.00mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXX)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Brad Harrison Pin & Sleeve Devices