Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 6, Female, 8A
Mfr # 1R6004A20A120
Zoro # G2199793
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 6
- Cable Length 1 ft.
- Plug or Connector Type Female
- Jacket Color Black
- Plug End Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R6004A20A120
- Zoro # G2199793
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Face Dia. | 1 in |
Wire Length | 1 ft |
Wire Size AWG | 16 |
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Description
External Thread Receptacle, Number of Pins 6, Plug or Connector Type Female, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 8 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material PVC, Color Yellow, NEMA Rating 6P, Wire Length 1 ft, Standards UL Listed / CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 200mA, 250V AC, 35A at 250V AC, 5 PK (GDC-200MA)
- GENERAC Smart Switch 400 Amp 120/240 1-Phase NEMA 3R (RTSC400A3)
- BRAD HARRISON Mini-Change 4P M/F 90/St 5M Cordset Cable (1300100946 114032K12M050)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- BRAD HARRISON Devicenet Mini-Change 5P 1M Cordset Cable (1300250408 DNF11A-M010)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- Brad Harrison Sensors