Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 5, Male, 22 AWG
Mfr # 8R5006A18A120
Zoro # G1773073
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 4.10mm to 8.10mm
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 30VAC/36VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R5006A18A120
- Zoro # G1773073
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 4.10mm to 8.10mm |
Wire Size | 18 AWG |
Face Dia. | 0.57 in |
Wire Length | 1 ft |
Wire Size AWG | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Length | 0.305m |
Description
External Thread Receptacle, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.57 in, Keyway Single, Body Material PVC, Color Black, NEMA Rating 6P, Wire Length 1 ft, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (FRS-R-1-6/10)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- Brad Harrison Sensor Cordsets & Receptacles