Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 3, Male, 16 AWG
Mfr # 1R3006A20A120
Zoro # G0302127
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 3
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 600V AC/DC
- Max. Current 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 1R3006A20A120
- Zoro # G0302127
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16 AWG |
Wire Length | 1 ft |
Face Dia. | 0.55 in |
Details
Item | External Thread Receptacle |
Number of Pins | 3 |
Plug or Connector Type | Male |
Plug End | Straight |
Max. Voltage | 600V AC/DC |
Max. Current | 13 A |
Threads | 7/8-16 |
NEMA Rating | 6P |
Keyway | Single |
Standards | IEC, UL |
Color | Yellow |
Body Material | PVC |
Description
External Thread Receptacle, Number of Pins 3, Plug or Connector Type Male, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 0.55 in, Keyway Single, Body Material PVC, Color Yellow, NEMA Rating 6P, Wire Length 1 ft, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- CMPLE RCA Composite Video, Subwoofer S-PDIF Cable Coax - 3 ft. (338-N)
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- Brad Harrison Sensors