Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Receptacle, 2, Female, 13A
Mfr # 1R2004A20A120
Zoro # G2593324
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 2
- Cable Length 1 ft.
- Plug or Connector Type Female
- Plug End Straight
- Max. Voltage 600VAC/VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R2004A20A120
- Zoro # G2593324
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 ft. |
Wire Size | 16 AWG |
Wire Length | 1 ft |
Face Dia. | 1 in |
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 16 |
Description
External Thread Receptacle, Number of Pins 2, Plug or Connector Type Female, Straight Plug End, Max. Voltage 600V AC/DC, Max. Current 13 A, Wire Size 16 AWG, Threads 7/8-16, Face Dia. 1 in, Keyway Single, Body Material PVC, Color Yellow, NEMA Rating 6P, Wire Length 1 ft, Standards UL Listed / CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- BRAD HARRISON 5P M/F St/St 6Ft Cordset Cable (115020A01F060 1300101005)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F200)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- Brad Harrison Sensors