Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Connector, 5, Male, 18 AWG
Mfr # 8A5006-31
Zoro # G2378336
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 3.30mm to 6.60mm
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 30VAC/36VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8A5006-31
- Zoro # G2378336
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.30mm to 6.60mm |
Wire Size | 18 AWG |
Face Dia. | 0.374 in |
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Description
External Thread Connector, Number of Pins 5, Plug or Connector Type Male, Straight Plug End, Max. Voltage 30V AC/36V DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.374 in, Keyway Single, Body Material Polyamide, Color Black, NEMA Rating 6P, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V02)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- BRAD HARRISON External Thread Receptacle, 2, Female, 13A (1R2004A20A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- LUTZE 20M 1000V-AC CORDSET CABLE (2090-CFBM7DD-CEAF20)
- Brad Harrison Sensors