Shop All Sensor Cordsets & Receptacles
Brad Harrison
External Thread Connector, 5, Female, PG7
Mfr # 8A5001-31
Zoro # G1667486
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 5
- Cable Length 3.30mm to 6.60mm
- Plug or Connector Type Female
- Plug End 90 Degrees
- Max. Voltage 30VAC/36VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8A5001-31
- Zoro # G1667486
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.30mm to 6.60mm |
Wire Size | 18 AWG |
Face Dia. | 0.79 in |
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Connector Mating Size | M12x1 |
Description
External Thread Connector, Number of Pins 5, Plug or Connector Type Female, 90 Degrees Plug End, Max. Voltage 30V AC/36V DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.79 in, Keyway Single, Body Material Polyamide, Color Black, IP Rating 68, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (1500-M-1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14)
- IEC LIMIT SWITCH L150 L200 (E035-70006013)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- Brad Harrison Sensors