Shop All Sensor Cordsets & Receptacles
This Product is Discontinued
Brad Harrison
External Thread Connector, 4, Male, 18 AWG (Discontinued)
Mfr # 8A4006-31
Zoro # G2145945
This Product is Discontinued
Key Features
- Number of Pins 4
- Cable Length 3.30mm to 6.60mm
- Plug or Connector Type Male
- Plug End Straight
- Max. Voltage 250VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8A4006-31
- Zoro # G2145945
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.30mm to 6.60mm |
Wire Size | 18 AWG |
Face Dia. | 0.374 in |
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Description
External Thread Connector, Number of Pins 4, Plug or Connector Type Male, Straight Plug End, Max. Voltage 250V AC/DC, Max. Current 4 A, Wire Size 18 AWG, Threads M12, Face Dia. 0.374 in, Keyway Single, Body Material Polyamide, Color Black, NEMA Rating 6P, Standards IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.