Shop All Sensor Cordsets & Receptacles
Brad Harrison
Extension Cordset, 5Pin, Receptacle, Female
Mfr # 885030A09M050
Zoro # G2259293
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5m
- Jacket Color Yellow
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Max. Voltage 250VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 885030A09M050
- Zoro # G2259293
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5m |
Wire Size | 22 AWG |
Wire Size AWG | 22 |
Cable Diameter | 5.72mm (.225") |
Description
Extension Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- SCHNEIDER ELECTRIC Transmitter, Plastic, Black (ZBRT2)
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- Brad Harrison Sensor Cordsets & Receptacles