Shop All Sensor Cordsets & Receptacles
Brad Harrison
Extension Cordset, 3Pin, Receptacle, Female
Mfr # 883030A09M020
Zoro # G3255962
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2m
- Jacket Color Yellow
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Max. Voltage 250VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 883030A09M020
- Zoro # G3255962
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2m |
Wire Size | 22 AWG |
Connector Mating Size | M12x1 |
Cable Length - ft | 6.5 ft. |
Description
Extension Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M12, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Max. Amps 4 A, Wire Size 22 AWG, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP67, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Elbow Emt, 90, Short, 3/4", Mall Iron (2073)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- Brad Harrison Sensor Cordsets & Receptacles