Shop All Hazardous Location Plugs
Brad Harrison
ENET MALE ATTACHABLE PG9 CRIMP
Mfr # ENSAM315
Zoro # G0400803
product price: $25.25
/ea
Sold in multiples of 4 for $101.00
$101.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Keyway None
- Material - Coupling Nut ABS
- Current - Maximum per Contact 4.0A
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # ENSAM315
- Zoro # G0400803
- UPC # 78678842476
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Orientation | Straight |
Keyway | None |
Material - Coupling Nut | ABS |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Temperature Range - Operating | -20°C to +80°C |
Material - Connector Body | Polycarbonate |
Voltage - Maximum | 125V DC |
Coupling Type | Internal Thread |
Product Name | Brad,RJ-Lnxx |
Series | 130057 |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
Diagnostics / LEDs | No |
IP Rating | IP67 |
Description
Brad RJ-Lnxx, Threaded, RJ-45 Ethernet Field-Attachable Connector for Solid Core Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Brad Harrison Hazardous Location Plugs