Shop All Duplex Straight Blade Receptacles
Brad Harrison
ENET FR/MP PASS 10T SHD 30.5CM
Mfr # ENSP1F5C305
Zoro # G5626714
Sold in multiples of 2 for $75.90
$75.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- IP Rating IP67
- Length 0.305m
- Voltage - Maximum 125V DC
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # ENSP1F5C305
- Zoro # G5626714
- UPC # 78678844697
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1" - 14 UNC |
Details
Type | Adapter |
IP Rating | IP67 |
Voltage - Maximum | 125V DC |
Coupling Type | External Thread |
Current - Maximum per Contact | 1.5A |
Material - Component | ABS |
Panel Mount | Front |
Temperature Range - Operating | -20°C to +80°C |
Gender | Male |
Keyway | None |
Orientation | Straight |
Series | 130055 |
Product Name | Brad,RJ-Lnxx |
Description
Brad RJ-Lnxx Industrial Ethernet Receptacle, Female (Straight) to Male (Straight) Front Panel Mount, 10Base T, Solder PCB and Cable Termination, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED AC Self Powered Go No-Go Current Monitor Relays (CMG010020)
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- LEVITON Receptacle (TBR20-W)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle (5362-I)
- Brad Harrison Straight Blade Devices