Shop All Duplex Straight Blade Receptacles
Brad Harrison
ENET FR/FR PASS-THRU SHD
Mfr # ENSP1F5
Zoro # G2021233
Sold in multiples of 2 for $93.78
$93.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Bulkhead Feed-Through
- Voltage - Maximum 125V DC
- Orientation Straight
- Keyway None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # ENSP1F5
- Zoro # G2021233
- UPC # 78172553725
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | 1" - 14 UNC |
Details
IP Rating | IP67 |
Type | Bulkhead Feed-Through |
Voltage - Maximum | 125V DC |
Orientation | Straight |
Keyway | None |
Current - Maximum per Contact | 1.5A |
Coupling Type | External Thread |
Material - Component | ABS |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female |
Series | 130055 |
Product Name | Brad,RJ-Lnxx,RJ45 |
Description
Brad RJ-Lnxx Ethernet Pass-Through RJ-45 Female Receptacle Shielded
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 60A Amp Range, 600V AC/300V DC Volt Rating (TCFH60N)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle (21254-HR)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- Brad Harrison Straight Blade Devices