Shop All Duplex Straight Blade Receptacles
Brad Harrison
ENET FR PCB MOUNT FRONT MOUNT
Mfr # ENPR1FF5
Zoro # G5626468
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type PCB Mount
- IP Rating IP67
- Material - Component ABS
- Orientation Straight
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # ENPR1FF5
- Zoro # G5626468
- UPC # 78678846636
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | 1" - 14 UNC |
Details
Type | PCB Mount |
IP Rating | IP67 |
Material - Component | ABS |
Orientation | Straight |
Temperature Range - Operating | -20°C to +80°C |
Coupling Type | External Thread |
Keyway | None |
Voltage - Maximum | 125V DC |
Gender | Female |
Current - Maximum per Contact | 1.5A |
NEMA Rating | NEMA 6 |
Series | 130053 |
Product Name | Brad,RJ-Lnxx |
Description
Brad RJ-Lnxx Direct PCB Mount Ethernet Receptacle, 1" - 14 UNC Threads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch (CSB320W)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, 24V AC, 120/208/240/277/480V AC (TR100VA015)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- LEVITON Receptacle (8300-HGY)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- HUBBELL WIRING DEVICE-KELLEMS COMM 15A SIDE & BACK WIRED IG TR (IG5252TR)
- Brad Harrison Straight Blade Devices