Shop All Electrical Box Covers
Brad Harrison
Electrical Box Cover, Watertite® Wet-Location Wiring Solutions, Silicone, GFCI Receptacle
Mfr # 3362GF
Zoro # G2132348
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Watertite® Wet-Location Wiring Solutions
- Cover Type GFCI Receptacle
- Material Silicone
- NEMA Rating NEMA 4
- Type Multiple Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3362GF
- Zoro # G2132348
- UPC # 78678809566
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Watertite® Wet-Location Wiring Solutions |
Cover Type | GFCI Receptacle |
Material | Silicone |
NEMA Rating | NEMA 4 |
Type | Multiple Outlet Box |
Number of Receptacles | 0 |
Feed-Thru | No |
UL | E68122 |
Product Name | Watertite |
Flip Lid | No |
Voltage - Maximum | 125V |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
GFCI | Yes |
Current - Maximum per Contact | 20.0A |
Mounting Style | Permanent |
Series | 130137 |
Description
Watertite GFCI Coverplate Module for FS/FD Boxes, Clear Silicone, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 8 x 8, Steel/Gray (CSFC88)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060804)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SB3084W)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- Brad Harrison Electrical Box Covers