Shop All Electrical Box Covers
Brad Harrison
Electrical Box Cover, Silicone, GFCI Recteptacle
Mfr # 3362
Zoro # G5625716
product price: $44.19
/ea
Sold in multiples of 2 for $88.38
$88.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type GFCI Recteptacle
- Material Silicone
- Standards E68122
- GFCI Reset Manual
- Voltage - Maximum 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 3362
- Zoro # G5625716
- UPC # 78678809565
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Cover Type | GFCI Recteptacle |
Material | Silicone |
Standards | E68122 |
GFCI Reset | Manual |
Voltage - Maximum | 120V |
Feed-Thru | No |
Mounting Style | Permanent |
GFCI | Yes |
Number of Receptacles | 0 |
Ground Continuity Monitor | No |
Enclosure Rating | NEMA 4 |
Product Name | Watertite |
Flip Lid | No |
Series | 130138 |
Description
Watertite Multiple Outlet Coverplate, Clear Silicone Single GFCI Module, 20A/125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- HELI-TUBE 1/2 In. OD X 100FT PTFE Spiral Wrap (HT 1/2 T-100)
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 2Pos, 22mm (ZB4BJ291)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- Brad Harrison Electrical Box Covers