Shop All Electrical Box Covers
Brad Harrison
Electrical Box Cover, Outlet Boxes, Polycarbonate
Mfr # 6903
Zoro # G2119723
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Boxes
- Material Polycarbonate
- NEMA Rating NEMA 5-15
- Type Multiple Outlet Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 6903
- Zoro # G2119723
- UPC # 78678801426
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Outlet Boxes |
Material | Polycarbonate |
NEMA Rating | NEMA 5-15 |
Type | Multiple Outlet Box |
Description
Watertite Replacement Covers for FS/FD Box, NEMA 5-15, Single 30A Locking, 3-Hole Connector Insert, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 1 Enc (VS-CE0204SSP1)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- Brad Harrison Electrical Box Covers