Shop All Electrical Box Covers
Brad Harrison
Electrical Box Cover, Outlet Boxes, Polycarbonate
Mfr # 6902
Zoro # G5620974
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Boxes
- Material Polycarbonate
- NEMA Rating NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 6902
- Zoro # G5620974
- UPC # 78678871930
- Country of Origin Mexico
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Outlet Boxes |
Material | Polycarbonate |
NEMA Rating | NEMA 5-15 |
Description
Watertite Replacement Covers for FS/FD Box, NEMA 5-15, Single 30A Locking, 2-Hole Connector Insert, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 200ft- Black (F6-025-200-BK)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 5A, 600V AC, Non-Indicating (KLDR005)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V03)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass (RF406BR)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- Brad Harrison Electrical Box Covers