Shop All Electrical Box Covers
Brad Harrison
Electrical Box Cover, Outlet Boxes, Polycarbonate
Mfr # 6703
Zoro # G5626635
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Boxes
- Material Polycarbonate
- Lid Style Flip Lid
- NEMA Rating NEMA 5-15
- Number of Receptacles 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 6703
- Zoro # G5626635
- UPC # 78678801424
- Country of Origin Unknown
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Box Type | Outlet Boxes |
Material | Polycarbonate |
Lid Style | Flip Lid |
NEMA Rating | NEMA 5-15 |
Number of Receptacles | 0 |
Flip Lid | Yes |
Mounting Style | Permanent |
Series | 130155 |
GFCI | No |
Product Name | Watertite |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Watertite Replacement Covers for FS/FD Box, NEMA 5-15, Single 20A Locking, 3-Hole Connector Insert, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 5.62 in. Hx7.5 in. W (AVK64)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- RACO Washer, Reducing, Zinc Plated Steel, 3 In (1387)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPDU (S1SPDU)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Single Receptacle (E98SRCN-CAR)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, PVC (664-CST-SW-BLK)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- HUBBELL WIRING DEVICE-KELLEMS 3 Service Fb Scrub Water Cover Gray (3SFBCGYA)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426160)
- Brad Harrison Electrical Box Covers