Shop All Programmable Controller Accessories
Brad Harrison
DIAG;PROFIBUS;DSUB;9PIN;CON;V-90DEG;WDG
Mfr # PA9D01-42
Zoro # G2146655
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway None
- Orientation 90° Angle
- Diagnostics / LEDs Yes
- Voltage - Maximum 30V
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # PA9D01-42
- Zoro # G2146655
- UPC # 78678853530
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Keyway | None |
Orientation | 90° Angle |
Diagnostics / LEDs | Yes |
Voltage - Maximum | 30V |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | Die-Cast Zinc |
Diagnostics Port | Yes |
Product Name | D-Sub,PROFIBUS |
Type | Field Attachable Connector |
Series | 120103 |
IP Rating | IP67 |
Description
PROFIBUS Attachable D-Sub Connector with Diagnostics LEDs and Programming Port, 90 Deg. Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T956)
- EATON B-LINE Support Bracket, 1/2-1In EMT Conduit (BB38D)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUA32AA)
- GUTOR Rectifier Static Switch Other Plc And Dcs Module (0C0949)
- KEYENCE 0-400Hz 200-230V-AC 0-230V-AC 3Ph 400W Servo Drives and Amplifier (SV-040L2)
- ROHTEK Smart Gateway, For MQTT, OPC UA, BACNet (cMT-G02)
- MITSUBISHI Ac Base Unit FX3U80MRESA (FX3U-80MR/ES-A)
- IFM Flat cable splitter (E70581)
- TOSHIBA Low Voltage Drive VFAS34007PC (VFAS3-4007PC)
- WARRICK Pcb Circuit Board (16M1B00020)
- Brad Harrison Programmable Logic Controls (PLC)