Shop All Programmable Controller Accessories
Brad Harrison
DIAG;PROFIBUS;DSUB;9PIN;CON;45DEG;WDG
Mfr # PA9D0B-42
Zoro # G2146043
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diagnostics Port Yes
- Orientation 45° Angle
- Coupling Type D-Sub
- Voltage - Maximum 30V
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # PA9D0B-42
- Zoro # G2146043
- UPC # 78678899265
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Diagnostics Port | Yes |
Orientation | 45° Angle |
Coupling Type | D-Sub |
Voltage - Maximum | 30V |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | Die-Cast Zinc |
Keyway | None |
Diagnostics / LEDs | Yes |
Temperature Range - Operating | -20°C to +80°C |
Description
PROFIBUS Attachable D-Sub Connector with Diagnostics LEDs and Programming Port, 45 Deg. Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 50 Amp Female NEMA SS 2-50R Locking Adapter (RVA1509L)
- DIVERSITECH Nonfusible Disconnect Switch, 60 A (DDS-60U)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- ASI Module, DIN Rail, 15 A, 125VAC, 2.8" W (IMACP02)
- LANNER ELECTRONICS Fanless Embedded System W Intel Atom 16Ghz Cpu Processor Module (LEC-2050)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- ALLEN BRADLEY Plc-5 Input Module (1771-IB)
- SIEMENS Compact Cpu 6ES72151HG400XB0 (6ES7215-1HG40-0XB0)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- Brad Harrison Programmable Controller Accessories