Shop All Pin & Sleeve Plugs
Brad Harrison
DEVICENET 4P AUX POWER TEE
Mfr # DNETAUXPT
Zoro # G5621227
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Tap Tee
- Left Trunk Gender Female
- Current - Maximum per Contact 10.0A
- Drop Connector Mini-Change
- Left Trunk Connector Mini-Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DNETAUXPT
- Zoro # G5621227
- UPC # 78678850378
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Type | Power Tap Tee |
Left Trunk Gender | Female |
Current - Maximum per Contact | 10.0A |
Drop Connector | Mini-Change |
Left Trunk Connector | Mini-Change |
Right Trunk Connector | Mini-Change |
LED Indicator | No |
Product Name | DeviceNet Trunk |
Voltage - Maximum | 600V DC |
Drop Gender | Female |
Keyway | Single |
UL | E152210 |
Temperature Range - Operating | -20°C to +80°C |
Poles | 4 |
Right Trunk Gender | Male |
Material - Coupling Nut | Black Epoxy Coated Zinc |
IP Rating | IP67 |
Material - Connector Body | TPE |
Series | 130006 |
Description
DeviceNet Mini-Change Tee, 4 Poles, Female/Male with Female Drop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- APPLETON ELECTRIC Plug, 100A, 4P, 3W, 600V, NEMA 3, 3R, 4, 4X, 12 (ACP1034CD)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- Brad Harrison Pin & Sleeve Devices