Shop All Duplex Straight Blade Receptacles
Brad Harrison
DB 4P CAST RECEPTACLE ORANGE
Mfr # 43305
Zoro # G5623582
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Block
- Gender Female
- CSA LR6837
- Coupling Type Push to Lock
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 43305
- Zoro # G5623582
- UPC # 78678843305
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Die Block |
Gender | Female |
CSA | LR6837 |
Coupling Type | Push to Lock |
Poles | 4 |
Material - Component | Aluminum |
Voltage - Maximum | 600V AC |
Series | 130019 |
Panel Mount | Front |
Temperature Range - Operating | -20° to +90°C |
Current - Maximum per Contact | 25.0A |
Product Name | Die Block |
UL | E46237 |
Description
Die Block 4 Pole Cast Receptacle, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1620)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON Receptacle (M8300-HI)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- Brad Harrison Straight Blade Devices