Shop All Duplex Straight Blade Receptacles
Brad Harrison
DB 4P ANGLE RECEPTACLE ORANGE
Mfr # 43301
Zoro # G2023342
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Block
- Current - Maximum per Contact 25.0A
- Material - Component Nitrile/PVC
- Gender Female
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 43301
- Zoro # G2023342
- UPC # 78678843301
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Type | Die Block |
Current - Maximum per Contact | 25.0A |
Material - Component | Nitrile/PVC |
Gender | Female |
Poles | 4 |
CSA | LR6837 |
Panel Mount | Front |
UL | E46237 |
Voltage - Maximum | 600V AC |
Temperature Range - Operating | -20° to +90°C |
Series | 130019 |
Product Name | Die Block |
Coupling Type | Push to Lock |
Description
Die Block 4 Pole Angle Receptacle, Orange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- Brad Harrison Duplex Straight Blade Receptacles