Shop All Duplex Straight Blade Receptacles
Brad Harrison
DB 2P CAST RECEPTACLE YELLOW
Mfr # 22806
Zoro # G5626066
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Block
- Coupling Type Push to Lock
- Voltage - Maximum 600V AC
- Current - Maximum per Contact 25.0A
- Product Name Die Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 22806
- Zoro # G5626066
- UPC # 78678822806
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Type | Die Block |
Coupling Type | Push to Lock |
Voltage - Maximum | 600V AC |
Current - Maximum per Contact | 25.0A |
Product Name | Die Block |
Poles | 2 |
Temperature Range - Operating | -20° to +90°C |
Series | 130019 |
Panel Mount | Front |
Material - Component | Aluminum |
CSA | LR6837 |
UL | E46237 |
Gender | Female |
Description
Die Block 2 Pole Cast Receptacle, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. BL (55667623)
- NOARK Contactor, 120V, 1No Aux (C06.310-120)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- LEVITON Receptacle (5325-GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- Brad Harrison Duplex Straight Blade Receptacles