Shop All Duplex Straight Blade Receptacles
Brad Harrison
DB 2P ANGLE RECEPTACLE YELLOW
Mfr # 22801
Zoro # G2023735
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Die Block
- Series 130019
- Coupling Type Push to Lock
- Material - Component Nitrile/PVC
- Voltage - Maximum 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 22801
- Zoro # G2023735
- UPC # 78678822801
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Type | Die Block |
Series | 130019 |
Coupling Type | Push to Lock |
Material - Component | Nitrile/PVC |
Voltage - Maximum | 600V AC |
CSA | LR6837 |
Product Name | Die Block |
UL | E46237 |
Gender | Female |
Poles | 2 |
Temperature Range - Operating | -20° to +90°C |
Current - Maximum per Contact | 25.0A |
Description
Die Block 2 Pole Angle Receptacle, Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHI)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (M8300-I)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- Brad Harrison Duplex Straight Blade Receptacles