Shop All Sensor Cordsets & Receptacles
Brad Harrison
CSE M12 4P AC FE STR WSOR MA STR 5M DE
Mfr # 884030B30M050
Zoro # G0385762
product price: $68.99
/ea
Sold in multiples of 2 for $137.98
$137.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Voltage - Maximum 250V
- Cable Diameter 5.10mm (.201")
- Gender Female-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 884030B30M050
- Zoro # G0385762
- UPC # 887191555133
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Voltage - Maximum | 250V |
Gender | Female-Male |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +85°C |
LED Indicator | No |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
Orientation | Straight to Straight |
Material - Plating Mating | Gold |
UL | E152210 |
Material - Cable Jacket | TPU |
Material - Connector Body | TPU |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Style | Knurled Hexnut, Threaded |
Description
Micro-Change (M12) Double-Ended Cordset with Knurled Hexnut, 4 Poles, Female (Straight) to Male (Straight), 22 AWG, Unshielded WSOR Cable, 5.0m (16.40 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 4" Wide - 30' Long (SF4-30-YELLOW)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC38)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Cordset, 7 Pin, Plug, Male (207002A01F120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- Brad Harrison Sensor Cordsets & Receptacles