Shop All Sensor Cordsets & Receptacles
Brad Harrison
CSE M12 4P AC FE STR WSOR 2M SE UNSH BK
Mfr # 804000B30M020
Zoro # G0372828
product price: $34.99
/ea
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Temperature Range - Operating -25°C to +85°C
- Material - Connector Body TPU
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 804000B30M020
- Zoro # G0372828
- UPC # 887191554662
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Details
Keyway | Single |
Temperature Range - Operating | -25°C to +85°C |
Material - Connector Body | TPU |
Current - Maximum per Contact | 4.0A |
UL | E152210 |
Gender | Female-Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V |
Poles | 4 |
Wire/Cable Type | WSOR |
Color - Cable Jacket | Black |
LED Indicator | No |
Material - Cable Jacket | TPU |
Orientation | Straight to Pigtail |
Material - Plating Mating | Gold |
Coupling Style | Knurled Hexnut, Threaded |
Description
Micro-Change (M12) Single-Ended Cordset with Knurled Hexnut, 4 Poles, Female (Straight) to Pigtail, 22 AWG, Unshielded WSOR Cable, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- SIEMENS Pilot Light, Transformer, Grn, 120VAC, 30mm (52BL4G3)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- Brad Harrison Sensors