Shop All Sensor Cordsets & Receptacles
Brad Harrison
CSE M12 4P AC FE RA WSOR 10M SE UNSH BK
Mfr # 804001B30M100
Zoro # G0381133
product price: $65.39
/ea
Sold in multiples of 2 for $130.78
$130.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- IP Rating IP67
- Type Single Ended
- Keyway Single
- Cable Diameter 5.10mm (.201")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 804001B30M100
- Zoro # G0381133
- UPC # 887191554808
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Description
Micro-Change (M12) Single-Ended Cordset with Knurled Hexnut, 4 Poles, Female (90 Deg.) to Pigtail, 22 AWG, Unshielded WSOR Cable, 10.0m (32.81 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- BRAD HARRISON Mini-Change M/F St/St 12M Cordset Cable (1300100875 114030K12M120)
- RAYCHEM PARALLEL SELF-REGULATING HEATING 925FT CORDSET CABLE (XTV-10XTV1-CT-T3)
- Brad Harrison Sensor Cordsets & Receptacles